Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Color, Green / White LED, Beacon Warning Light, with Magnetic Base

  • Mfr # HE-XB-SMC-GW

  • Zoro # G115078359


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Glass filled Black Ultra Tuff Nylon Base, Acrylic Lens, Break Resistant Polycarbonate Dome
Dome & Lens Design
Removable, Twist off
Standards
IP67 Rated, Manufactured to Meet Class I/II, and California Title 13 Requirements
Includes
Magnetic Base & Cigarette Plug-in Power Supply
Number of Flash Patterns
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XB-SMC-GW
Zoro #
G115078359
UPC #
-
Country of Origin
United States

Dimensions

Size
5.17 in. Height
Overall Diameter
6.48
Overall Depth
5.17
Overall Width
6.48 in
Overall Length
6.48

Details

Item
Beacon Warning Light
Material
Glass filled Black Ultra Tuff Nylon Base, Acrylic Lens, Break Resistant Polycarbonate Dome
Dome & Lens Design
Removable, Twist off
Standards
IP67 Rated, Manufactured to Meet Class I/II, and California Title 13 Requirements
Includes
Magnetic Base & Cigarette Plug-in Power Supply
Number of Flash Patterns
10
Voltage
10 to 48V DC
Dome Material
Polycarbonate
Shape
Roung
Mounting
Magnetic
Lens Design
Fresnel
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Lens Color
Clear
Lens Material
Acrylic
Base Material
10% Glass filled Black Ultra Tuff Nylon
Light Color
Green, White
Current
.49 A
Electrical Connection
Cigarette Plug-in
Lighting Technology
LED

Description

Introducing the Helios X-MOD Green/White Dual Color LED Beacon with Magnetic Base, a versatile and durable warning light designed for cost-effective maintenance and extended usability. With 10 programmable flash patterns, artificial intelligence, and a magnetic mount, this dual-color beacon ensures customizable and attention-grabbing signaling. The impact-resistant design, optically enhanced lens, and compliance with safety standards make it suitable for various applications. Compact at 6.65" H x 6.5" W, this beacon is your reliable solution for attention and warning signals in industrial settings.
  • • The Magnetic Base is Overmolded to Create a Rubberized Surface to Reduce Movement and Protect the Finish of the Vehicle it is Attached to

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.