Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green LED Beacon Warning Light with Permanent Base

  • Mfr # HE-XB-SPC-G

  • Zoro # G115078267


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Mounting Option
Permanent
Number of Flash Patterns
10
Lens Color
Clear
Dome Material
Polycarbonate
Depth
5.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XB-SPC-G
Zoro #
G115078267
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.17
Length
6.48
Size
5.17 in. Height
Outside Diameter
6.48
Overall Diameter
6.48
Overall Depth
5.17

Details

Item
Beacon Warning Light
Mounting Option
Permanent
Number of Flash Patterns
10
Lens Color
Clear
Dome Material
Polycarbonate
Operating Temp.
-50°C (-58°) to +60°C (140°F)
Base Material
10% Glass filled Black Ultra Tuff Nylon
Includes
Gasket & Mounting Screws
Dome & Lens Design
Removable, Twist off
Voltage
10-48V DC
Lens Design
Fresnel
Standards
IP67 Rated, Manufactured to Meet Class I/II, and California Title 13 Requirements
Lens Material
Acrylic
Mounting
Permanent
Lamp Type
LED
Application
Industrial Industries such as Mining, Construction, Utilities, Security, and Transportation.
Shape
Roung
Color
Green
Material
Glass filled Black Ultra Tuff Nylon Base, Acrylic Lens, Break Resistant Polycarbonate Dome
Lighting Technology
LED
Current
.49 A
Electrical Connection
Pigtail

Description

Introducing the Helios X-MOD Green LED Beacon with Permanent Base, a versatile and durable warning light designed for cost-effective maintenance and extended usability. With 10 programmable flash patterns, artificial intelligence, and a permanent mount, this beacon ensures customizable and attention-grabbing signaling. The impact-resistant design, optically enhanced lens, and compliance with safety standards make it suitable for various applications. Compact at 6.65" H x 6.5" W, this beacon is your reliable solution for attention and warning signals in industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.