Zoro Homepage

Magnetic Plate Adapter for the X-Mod Beacon

  • Mfr # HE-XBP-MPL

  • Zoro # G315083948


product price: $26.15
/ea

Key Features

Diameter
1/4in. Steel
Housing Color
Black
Length
6
Type
Beacon Warning Light Accessory
Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE-XBP-MPL
Zoro #
G315083948
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/4in. Steel
Length
6
Width
1
Depth
0.25

Details

Housing Color
Black
Type
Beacon Warning Light Accessory
Material
Steel
Shape
Semi-circle
For Use With
HELIOS X-MOD Beacons with Magnetic Bases. Perfect for Single and Dual Color LED Beacons.
Finish
Black Powder Coated

Description

Introducing the Magnetic Plate Adapter for the X-MOD Beacon, a versatile solution for non-metallic, or non-magnetic surfaces, like an aluminum bodied pick up truck. This set includes two custom steel plates with rust-resistant powder coating for durability. The top side ensures magnetic attraction, while the bottom side features 3M BHP High-Performance adhesive. Enhance your X-MOD Beacon's mounting options with these reliable and adaptable plates.
  • • 3M BHP High-Performance Adhesive Backing, Powder Coated for rust resistance, Screw Holes for other mounting options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.