Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, Rack Mounted, USB, 0 ft., White

  • Mfr # AS-HP-5R

  • Zoro # G710017432


product price: $24.99
/ea

Key Features

Type
Surge, Rack Mounted, USB
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS-HP-5R
Zoro #
G710017432
UPC #
86429378531
Country of Origin
China

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Tap
Type
Surge, Rack Mounted, USB
Color
White
Gauge/Conductor
None
Standards
ETL Approved
Number of Outlets
2 USB/2

Description

Make your outlets be more useful! Turn your standard duplex grounded wall outlet into 5 outlets plus 2 USB ports for charging! The Helios 5 Outlet Wall Tap Surge Protector with 2 USB Charging Ports directly plugs into the wall so furniture can push closer to the wall. There are 3 outlets on the front' which can rotate to a 45 deg. or 90 deg. angle for easier accessibility. 2 other electrical outlets' plus the 2 USB ports' are mounted on the side. So the ability to run cords and plugs from the side also helps keep furniture snug. This wall tap even has a built-in surge protector that helps protect your connected electrical and smart devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.