Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circle Ruler Measuring & Compass Tool, 2-in-1, 12''/30cm, 5PK

  • Mfr # 36001

  • Zoro # G513322672


product price: $35.65
/pk 5, $7.13/ea

Key Features

Material
Plastic
Color
Blue, Green
Includes
5 Rulers
Recommended Grade
Grade 1
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36001
Zoro #
G513322672
UPC #
194629119509
Country of Origin
China

Details

Material
Plastic
Color
Blue, Green
Includes
5 Rulers
Recommended Grade
Grade 1
Recommended Age
6+ years

Description

This innovative 3-in-1 ruler and compass makes it easy to draw precise circles up to 12 in diameter! For larger circles, simply place pen or pencil in the appropriate hole 1/8 increments, hold the center disk, and sweep the ruler around it's center point. Smaller circles, from 1/16 to 9/16 diameter, are easily drawn with the integrated circle templates into the ruler body. And along the outer edge of the ruler are 12 & 30cm graduations perfect for measuring! Unique product is much easier for young children to manipulate and use than a standard compass, and the integrated design means that they can more easily understand how angles and measurements correspond with each other. The perfect tool for young students working on mastering geometry and angles! Sold as a pack of 5 Measuring & Compass Tools.


  • •This innovative 3-in-1 ruler and compass makes it easy to draw precise circles up to 12" in diameter!
  • •Ruler body rotates around center point to easily draw large circles
  • •12" / 30cm graduations for easy measuring
  • •Integrated circle templates into the center ring make drawing small circles a snap
  • •Perfect for geometry class and helping to better understand measuring and angles!
  • •Sold as a pack of 5 Circle Rulers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.