Zoro Homepage

Crayon & Pencil 2-Hole Canister Sharpener, 10PK

  • Mfr # 37112

  • Zoro # G011802836


product price: $17.15
/pk 10, $1.71/ea

Key Features

Color
Blue, Green, Gray
Housing Material
Plastic
Includes
10 Pencil Sharpeners
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37112
Zoro #
G011802836
UPC #
194629123209
Country of Origin
China

Details

Color
Blue, Green, Gray
Housing Material
Plastic
Includes
10 Pencil Sharpeners
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

The Helix Crayon and Pencil 2-Hole Canister Sharpener is perfect for young children because it sharpens Pencils and Wax Crayons! The blade-free Crayon sharpener is molded into the top of the shavings canister making it a great, safe, option for young kids. And then built into the base is a high-quality pencil sharpener that easily sharpens all standard pencils. The integrated shatter-resistant canister keeps wax and wood shavings contained is translucent so you can see when it needs to be emptied. Sold as a pack of 10 in assorted colors Blue, Gray and Jade no color choice.


  • •The Helix Crayon and Pencil 2-Hole Canister Sharpener is perfect for young children because it sharpens Pencils and Wax Crayons!
  • •The blade-free Crayon sharpener is molded into the top of the shavings canister making it a great, safe, option for young kids
  • •Wax Crayon sharpener works on all standard wax crayon shapes
  • •The integrated shatter-resistant canister keeps wax and wood shavings contained is translucent so you can see when it needs to be emptied
  • •1-Hole Pencil Sharpener design easily sharpens all standard pencils, no matter the shape!
  • •Sold as a pack of 10 in assorted colors Blue, Grey and Jade (no color choice)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.