
Plastic Locking Compass with Universal Holder, 10PK
Mfr # MAP37279-10
Zoro # G413339022
product price: $42.89
/pk 10, $4.29/eaKey Features
Color
Assorted (No Color Choice)
Includes
10 Compasses
Body Material
Plastic, Metal
Recommended Age
12+ years
Recommended Grade
Grade 7+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAP37279-10
Zoro #
G413339022
UPC #
194629134137
Country of Origin
China
Details
Color
Assorted (No Color Choice)
Includes
10 Compasses
Body Material
Plastic, Metal
Recommended Age
12+ years
Recommended Grade
Grade 7+
Description
Modern, ergonomic compass perfect for all ages! Features a twist-lock secures the legs in place for accurate circle size. Innovative Safety Tip automatically retracts when you close the compass legs, to avoid potential injuries in a bag or case. Integrated distance measuring arm is graduated in both'' and metric. Sold as a pack of 10 compasses in assorted colors no color choice: Blue, Green, Red and Orange.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.