.080In Id X .140In Od X 10Ft. Solid/Opaque Yellow Fuel Line

  • Mfr # 078-1561S

  • Zoro # G415657759


product price:  $18.55
/ea

Key Features

Color
Orange
Material
Polyurethane
Type
Universal
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
078-1561S
Zoro #
G415657759
UPC #
736373985919
Country of Origin
United States

Dimensions

Length
10 ft

Details

Color
Orange
Material
Polyurethane
Type
Universal

Description

Universal; 10 Foot Length; 5/64 Inch Inner Diameter x 9/64 Inch Outer Diameter; Orange; Polyurethane


  • Constructed From Polyurethane
  • Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
  • Remains Flexible Within A Wide Range Of Working Temperatures
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.