.080In Id X .140In Od X 3Ft. Transparent Blue Fuel Line

  • Mfr # 078-0563

  • Zoro # G315657712


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Length
3 ft
Type
Universal
Color
Transparent Blue
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
078-0563
Zoro #
G315657712
UPC #
643380962003
Country of Origin
United States

Dimensions

Length
3 ft

Details

Type
Universal
Color
Transparent Blue
Material
Polyurethane

Description

Universal; 3 Foot Length; 5/64 Inch Inner Diameter x 9/64 Inch Outer Diameter; Transparent Blue; Polyurethane


  • Constructed From Polyurethane
  • Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
  • Remains Flexible Within A Wide Range Of Working Temperatures
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.