.094Inid X .187In Od X 3Ft. Transparent Blue Fuel Line
- Mfr # 094-1873
- Zoro # G615657795
product price:Â
$
8.69
/ea
Key Features
Color
Transparent Blue
Material
Polyurethane
Length
3 ft
Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 094-1873
- Zoro #
- G615657795
- UPC #
- 736373987913
- Country of Origin
- United States
- Color
- Transparent Blue
- Material
- Polyurethane
- Type
- Universal
Dimensions
- Length
- 3 ft
Description
Universal; 3 Foot Length; 3/32 Inch Inner Diameter x 3/16 Inch Outer Diameter; Transparent Blue; Polyurethane
- Constructed From Polyurethane
- Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
- Remains Flexible Within A Wide Range Of Working Temperatures
- Made In USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.