.094Inid X .187Inod X 3Ft., Transparent Green Fuel Line

  • Mfr # 094-1872

  • Zoro # G315657804


product price:  $7.85
/ea

Key Features

Type
Universal
Length
3 ft
Color
Transparent Green
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
094-1872
Zoro #
G315657804
UPC #
643380962775
Country of Origin
United States

Dimensions

Length
3 ft

Details

Type
Universal
Color
Transparent Green
Material
Polyurethane

Description

Universal; 3 Foot Length; 3/32 Inch Inner Diameter x 3/16 Inch Outer Diameter; Transparent Green; Polyurethane


  • Constructed From Polyurethane
  • Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
  • Remains Flexible Within A Wide Range Of Working Temperatures
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.