Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8In Bilge Hose White 6Ft

  • Mfr # 116-1180

  • Zoro # G515836658


product price: $16.19
/ea

Key Features

Color
White
Length
6 ft
Inside Dia.
1-1/8 in
Material
Polyethylene
Used For
Bilge Pump Intake And Discharge/ Hand Pumps/ Live Well Aerators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-1180
Zoro #
G515836658
UPC #
643380955074
Country of Origin
Canada

Dimensions

Length
6 ft
Inside Dia.
1-1/8 in

Details

Color
White
Material
Polyethylene
Used For
Bilge Pump Intake And Discharge/ Hand Pumps/ Live Well Aerators

Description

Used For Intake And Discharge Of Bilge Pumps; 6 Foot Length; 1-1/8 Inch Inside Diameter; White; Polyethylene


  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.