14 in L, Natural, Stainless Steel, 8 PK

  • Mfr # 304-0515

  • Zoro # G215657607


product price: $29.39
/pk 8, $3.67/ea

Key Features

Nominal Length
14 in
Color
Natural
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-0515
Zoro #
G215657607
UPC #
643380957894
Country of Origin
China

Dimensions

Nominal Length
14 in

Details

Color
Natural
Material
Stainless Steel

Description

14 Inch Length; Ladder Style; Pack Of 8; Natural; Stainless Steel


  • Durable Stainless Steel Construction
  • Features Ladder Style
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.