14 in L, Natural, Stainless Steel, 8 PK

  • Mfr # 304-0516

  • Zoro # G115657547


product price:  $33.95
/pk 8, $4.24/ea

Key Features

Nominal Length
14 in
Color
Natural
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304-0516
Zoro #
G115657547
UPC #
643380957900
Country of Origin
China

Dimensions

Nominal Length
14 in

Details

Color
Natural
Material
Stainless Steel

Description

14 Inch Length; Ladder Style; Pack Of 8; Black; Stainless Steel


  • Durable Stainless Steel Construction
  • Features Ladder Style
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.