14 in L, Silver, Stainless Steel, 5 PK

  • Mfr # 304-0514

  • Zoro # G315657538


product price: $16.85
/pk 5, $3.37/ea

Key Features

Nominal Length
14 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-0514
Zoro #
G315657538
UPC #
643380957887
Country of Origin
China

Dimensions

Nominal Length
14 in

Details

Color
Silver
Material
Stainless Steel

Description

14 Inch Length; Pack Of 5; Silver; Stainless Steel


  • Durable Stainless Steel Construction
  • Can Be Used For Anything But Are Best Around High Heat Components
  • Recommended For Exhaust System Parts And To Secure Exhaust Wrap
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.