Shop HELIX RACING PRODUCTS
See all product information
Create Account
1/4In 6mm Fuel Filter, Sm Drum, Clr W/ Pleated Paper Filter, In/Out On Top
- Mfr # 118-0904
- Zoro # G115682303
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Paper
Diameter
1.68 in
Type
Complete Assembly
Micron Rating
70 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118-0904
- Zoro #
- G115682303
- UPC #
- 643380960313
- Country of Origin
- Taiwan, Province of China
- Fuel Type
- Alcohol/ Diesel/ Gasoline
- Material
- Paper
- Type
- Complete Assembly
- Micron Rating
- 70 micron
- Color
- Clear
- Item
- Fuel Filter
- Location
- In-Line
- Outlet Connection Type
- Tube End
- Inlet Connection Type
- Tube End
Dimensions
- Diameter
- 1.68 in
- Height
- 1.81 in
- Inlet Connection Size
- 1/4 in
- Outlet Connection Size
- 1/4 in
Description
Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Small Drum Shape; 70 Micron Paper Element; Clear Housing; 420 To 440 Milliliter Per Minute Flow Rate; Single
- Drum-Shaped Fuel Filter With Inlet And Outlet On Top
- Clear Lower Housing And Translucent White Upper Housing
- For Use With 1/4 Inch ID Fuel Line
- Filter Material Comprised Of Pleated Filter Paper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.