Zoro Homepage

16Pc. Assorted Set Nylon Ratchet Clamps

  • Mfr # 111-2016

  • Zoro # G515657666


product price: $12.59
/ea

Key Features

Clamp Type
Ratchet
Min. Clamp Dia.
0.35-in/ 0.406-in/ 0.468-in/ 0.54 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-2016
Zoro #
G515657666
UPC #
643380954725
Country of Origin
United States

Dimensions

Min. Clamp Dia.
0.35-in/ 0.406-in/ 0.468-in/ 0.54 in

Details

Clamp Type
Ratchet
Color
Black
Material
Nylon

Description

5/16 Inch/ 11/32 Inch/ 13/32 Inch/ 15/32 Inch Clamping Range; Ratchet Style; Black Nylon; Pack Of 16; 4 Pieces Of Each Size; Assorted Pack


  • Constructed From Nylon
  • Unique Nylon Ratchet Clamps Feature A One Piece Space Saver Design
  • Quick Release With No Special Tools Needed
  • Fast And Simple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.