Zoro Homepage

3/16In Fuel Filter Clear W/Bronze

  • Mfr # 118-9003

  • Zoro # G515657673


product price: $10.25
/ea

Key Features

Color
Clear
Diameter
0.875 in
Type
Complete Assembly
Fuel Type
Alcohol/ Diesel/ Gasoline
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9003
Zoro #
G515657673
UPC #
643380960344
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.875 in
Height
1.3 in
Outlet Connection Size
3/16 in
Inlet Connection Size
3/16 in

Details

Color
Clear
Type
Complete Assembly
Fuel Type
Alcohol/ Diesel/ Gasoline
Item
Fuel Filter
Micron Rating
40 Micron
Material
Bronze Pellet
Outlet Connection Type
Tube End
Inlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 3/16 Inch Inlet/Outlet; Small Cylinder Shape; 40 Micron Bronze Pellet Sinter Element; Clear Housing; 360 To 370 Milliliter Per Minute Flow Rate; Single


  • Cylindrical Shaped Fuel Filter
  • Clear Housing With Bronze Pellet Sinter
  • For Use With 3/16 Inch ID Fuel Line
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.