Zoro Homepage

3/4In Bilge Hose White 6Ft

  • Mfr # 116-0340

  • Zoro # G415836659


product price: $11.85
/ea

Key Features

Length
6 ft
Material
Polyethylene
Inside Dia.
3/4 in
Color
White
Used For
Bilge Pump Intake And Discharge/ Hand Pumps/ Live Well Aerators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-0340
Zoro #
G415836659
UPC #
643380955067
Country of Origin
Canada

Dimensions

Length
6 ft
Inside Dia.
3/4 in

Details

Material
Polyethylene
Color
White
Used For
Bilge Pump Intake And Discharge/ Hand Pumps/ Live Well Aerators

Description

Used For Intake And Discharge Of Bilge Pumps; 6 Foot Length; 3/4 Inch Inside Diameter; White; Polyethylene


  • Made From Single- Layer, Corrugated White Polyethylene That Resist Oils, Acids, And Seawater
  • For Intake And Discharge Of Electric Bilge Pumps, Hand Pumps, And Live Well Aerators
  • Features A Clamping Cuff Every Foot
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.