Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16In Double Wire Hose Clamp, 15PK

  • Mfr # 111-1516

  • Zoro # G915657730


product price: $6.65
/pk 15, $0.44/ea
Sold in multiples of 2 for $13.30

Key Features

Material
Steel
Clamp Type
Double Wire
Color
Yellow
Min. Clamp Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111-1516
Zoro #
G915657730
UPC #
736373987630
Country of Origin
United States

Dimensions

Min. Clamp Dia.
5/16 in

Details

Material
Steel
Clamp Type
Double Wire
Color
Yellow

Description

5/16 Inch Clamping Range; Double Wire Style; Zinc Plated Steel; Pack Of 15


  • Constructed From Zinc Plated Steel
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.