8 in L, Black, Stainless Steel, 8 PK

  • Mfr # 304-0510

  • Zoro # G115657608


product price:  $26.15
/pk 8, $3.27/ea

Key Features

Nominal Length
8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-0510
Zoro #
G115657608
UPC #
643380957870
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Color
Black
Material
Stainless Steel

Description

8 Inch Length; Ladder Style; Pack Of 8; Black; Stainless Steel


  • Durable Stainless Steel Construction
  • Features Ladder Style
  • Ensures Precise Fit And Function
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.