8 in L, Silver, Stainless Steel, 50 PK

  • Mfr # 304-5008

  • Zoro # G415657551


product price: $119.99
/pk 50, $2.40/ea
Free Shipping & Returns

Key Features

Nominal Length
8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-5008
Zoro #
G415657551
UPC #
643380957924
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Color
Silver
Material
Stainless Steel

Description

8 Inch Length; Pack Of 50; Silver; Stainless Steel


  • Durable Stainless Steel Construction
  • Can Be Used For Anything But Are Best Around High Heat Components
  • Recommended For Exhaust System Parts And To Secure Exhaust Wrap
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.