Zoro Homepage

Air Filter Foam

  • Mfr # 750-1105

  • Zoro # G315836582


product price: $21.75
/ea

Key Features

Length
11 in
Color
Charcoal
Width
12 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-1105
Zoro #
G315836582
UPC #
643380962584
Country of Origin
United States

Dimensions

Length
11 in
Width
12 in
Thickness
3/4 in

Details

Color
Charcoal

Description

Cut To Fit Inside Any Size Air Box; 11 Inch Height x 12 Inch Width x 3/4 Inch Thickness; Charcoal Pre-Filter Foam; Open-Cell Polyurethane


  • Open-Cell Polyurethane Foam Extends Filter Life By Trapping Particles Of Dirt, Dust And Debris
  • Can Also Be Used To Displace Mud On Visor And Bike Linkages
  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.