Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Joint Tool

  • Mfr # 390-8604

  • Zoro # G915836258


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
390-8604
Zoro #
G915836258
UPC #
643380963918
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Color
Black
Material
Steel

Description

Used to Installing/ Removing Lower Ball Joints On Polaris ATV/SXS Models; With Adapter/ Receiving Cup/ 3/4 Inch-16 Nut/ Two 1/4 Inch-20 Screws/ Puller Plate/ Forcing Screw/ Two 1/4 Inch-20 Screws/ Storage Case


  • Everything Necessary To Remove And Install The Lower Ball Joints On Polaris ATV And SXS Models
  • Polaris ATV/UTV Ball Joint Replacement Tool Kit
  • Offer Exact OEM Style Replacement
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.