Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banjo Fitting Washer

  • Mfr # 205-2500

  • Zoro # G915836586


product price: $20.99
/ea

Key Features

Material
Aluminum
Size
0.39 in Inside Diameter x 0.55 in Outside Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-2500
Zoro #
G915836586
UPC #
643380956903
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.39 in Inside Diameter x 0.55 in Outside Diameter

Details

Material
Aluminum

Description

Use With Banjo Bolts And Brake Line Fittings; 10 Millimeter Inside Diameter x 14 Millimeter Outside Diameter x 1 Millimeter Thickness; Aluminum; Pack Of 25


  • Aluminum Brake Banjo Washers
  • Soft Aluminum For Positive Secure Seal When Replacing Banjo Bolts And Brake Line Fittings
  • Offer Exact OEM Style Replacement
  • Easy To Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.