Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Cable

  • Mfr # 680-6710

  • Zoro # G515775414


product price: $23.99
/ea

Key Features

Wire Color
Red Positive
Length
10 in
Conductor Material
Copper
Cable Gauge
6 Gauge
Battery Cable End Style 2
Eyelet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-6710
Zoro #
G515775414
UPC #
643380961754
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in

Details

Wire Color
Red Positive
Conductor Material
Copper
Cable Gauge
6 Gauge
Battery Cable End Style 2
Eyelet
Battery Cable End Style 1
Eyelet

Description

For Lawn And Garden Equipment/ Powersports Vehicle Battery; Eyelet Terminal; Red Positive; 10-Inch


  • Products To Keep Powersports Machines Running On The Road, Dirt, Water And Snow
  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.