Zoro Homepage

Bearing Race And Seal Driver

  • Mfr # 390-9735

  • Zoro # G415836673


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Used For
Removing/ Installing Bearings
Includes
Handle
Material
Aluminum
Drive Size
0.31-in/ 0.39-in/ 0.47-in/ 0.59-in/ 0.66-in/ 0.78-in/ 0.98-in/ 1.18-in/ 1.25 in
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-9735
Zoro #
G415836673
UPC #
736373988231
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
0.31-in/ 0.39-in/ 0.47-in/ 0.59-in/ 0.66-in/ 0.78-in/ 0.98-in/ 1.18-in/ 1.25 in

Details

Used For
Removing/ Installing Bearings
Includes
Handle
Material
Aluminum
Finish
Anodized

Description

Used With Hammer/ Shop Press; Twelve Drivers Size One Of Each 8-Millimeter/ 10-Millimeter/ 12-Millimeter/ 15-Millimeter/ 17-Millimeter/ 20-Millimeter/ 25-Millimeter/ 30-Millimeter/ 32-Millimeter/ 35-Millimeter/ 40 Millimeter and 47 Millimeter; Anodized; Aluminum; With Durable Steel Handle And Storage Case


  • Set Can Be Used With A Hammer Or Shop Press
  • Set Provides One Durable Steel Handle And 12 Sizes Of Anodized Aluminum Adapters
  • Designed Specifically For Powersport Applications
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.