Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass 90 Degree 3/16In 4.76mm

  • Mfr # 053-2470

  • Zoro # G515682293


product price: $13.55
/ea

Key Features

Color
Gold
Material
Brass
Pipe Fitting Connection Type
90° Elbow
End Size1
3/16 in
End Type2
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053-2470
Zoro #
G515682293
UPC #
643380963857
Country of Origin
United States

Dimensions

End Size1
3/16 in
End Size2
3/16 in

Details

Color
Gold
Material
Brass
Pipe Fitting Connection Type
90° Elbow
End Type2
Hose Barb
End Type1
Hose Barb
Fitting Angle
90°

Description

3/16 Inch Hose Barb; 90 Degree Elbow; Without O-Ring; Without Jam Nut; Brass; Single


  • Constructed From Solid Brass
  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.