Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Barbed Hose Splicer, 1/2In

  • Mfr # 052-0430

  • Zoro # G315719281


product price: $9.99
/ea

Key Features

Fitting Material
Brass
Fitting Connection Type
Straight
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
052-0430
Zoro #
G315719281
UPC #
643380954329
Country of Origin
United States

Dimensions

Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Fitting Material
Brass
Fitting Connection Type
Straight
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Connection Type
Hose Barb

Description

1/2 Inch Hose Barb; Straight; Without O-Ring; Without Jam Nut; Brass; Single


  • Constructed From Solid Brass
  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.