
Brass Cross, 3/8In9.5mm.
Mfr # 053-3440
Zoro # G215682302
product price: $21.75
/eaKey Features
Color
Gold
Material
Brass
Pipe Fitting Connection Type
Cross
End Size1
3/8 in
End Type1
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
053-3440
Zoro #
G215682302
UPC #
643380954459
Country of Origin
United States
Dimensions
End Size1
3/8 in
End Size2
3/8 in
Details
Color
Gold
Material
Brass
Pipe Fitting Connection Type
Cross
End Type1
Hose Barb
End Type2
Hose Barb
Fitting Angle
90°
Description
3/8 Inch Hose Barb; 4-Way Cross; Without O-Ring; Without Jam Nut; Brass; Single
- Constructed From Solid Brass
- Designed Specifically For Powersport Applications
- Offer Exact OEM Style Replacement
- Ensures Precise Fit And Function
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.