Zoro Homepage

Brass Cross, 5/16In8mm

  • Mfr # 053-3450

  • Zoro # G415682300


product price: $27.15
/ea

Key Features

Color
Gold
Pipe Fitting Connection Type
Cross
Material
Brass
End Type2
Hose Barb
End Size2
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053-3450
Zoro #
G415682300
UPC #
643380954466
Country of Origin
United States

Dimensions

End Size2
5/16 in
End Size1
5/16 in

Details

Color
Gold
Pipe Fitting Connection Type
Cross
Material
Brass
End Type2
Hose Barb
Fitting Angle
90°
End Type1
Hose Barb

Description

5/16 Inch Hose Barb; 4-Way Cross; Without O-Ring; Without Jam Nut; Brass; Single


  • Constructed From Solid Brass
  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.