Zoro Homepage

Brass Hose Reducer 3/8-5/16In

  • Mfr # 053-3492

  • Zoro # G815836655


product price: $7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Pipe Fitting Connection Type
Straight
Material
Brass
Color
Gold
End Size1
3/8 in
End Size2
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053-3492
Zoro #
G815836655
UPC #
643380954503
Country of Origin
United States

Dimensions

End Size1
3/8 in
End Size2
5/16 in

Details

Pipe Fitting Connection Type
Straight
Material
Brass
Color
Gold
End Type1
Hose Barb
End Type2
Hose Barb

Description

3/8 To 5/16 Inch Reducer Hose Barb; Straight; Without O-Ring; Without Jam Nut; Brass; Single


  • Constructed From Solid Brass
  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.