Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Tee, 3/16In5mm

  • Mfr # 053-1470

  • Zoro # G615682292


product price: $10.15
/ea

Key Features

Material
Brass
Pipe Fitting Connection Type
Tee
Color
Gold
Fitting Angle
180°
End Size1
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053-1470
Zoro #
G615682292
UPC #
643380954404
Country of Origin
United States

Dimensions

End Size1
3/16 in
End Size2
3/16 in

Details

Material
Brass
Pipe Fitting Connection Type
Tee
Color
Gold
Fitting Angle
180°
End Type2
Hose Barb
End Type1
Hose Barb

Description

3/16 Inch Hose Barb; Tee; Without O-Ring; Without Jam Nut; Brass; Single


  • Constructed From Solid Brass
  • Designed Specifically For Powersport Applications
  • Offer Exact OEM Style Replacement
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.