
Brass Tee, 5/16In8mm
Mfr # 053-1450
Zoro # G115682297
product price: $12.29
/eaKey Features
Material
Brass
Pipe Fitting Connection Type
Tee
Color
Gold
End Type1
Hose Barb
Fitting Angle
180°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
053-1450
Zoro #
G115682297
UPC #
643380954381
Country of Origin
United States
Dimensions
End Size2
5/16 in
End Size1
5/16 in
Details
Material
Brass
Pipe Fitting Connection Type
Tee
Color
Gold
End Type1
Hose Barb
Fitting Angle
180°
End Type2
Hose Barb
Description
5/16 Inch Hose Barb; Tee; Without O-Ring; Without Jam Nut; Brass; Single
- Constructed From Solid Brass
- Designed Specifically For Powersport Applications
- Offer Exact OEM Style Replacement
- Ensures Precise Fit And Function
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.