Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carburetor Fuel Line

  • Mfr # 180-1403S

  • Zoro # G215657508


product price: $18.69
/ea

Key Features

Material
Polyurethane
Color
Green
Surface Finish
Gloss
Outlet Attachment Size
1/8 in
Inlet Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-1403S
Zoro #
G215657508
UPC #
643380956408
Country of Origin
United States

Dimensions

Outlet Attachment Size
1/8 in
Inlet Connection Size
1/8 in

Details

Material
Polyurethane
Color
Green
Surface Finish
Gloss
Outlet Attachment Type
Female Push-On
Inlet Attachment Type
Female Push-On

Description

Universal; 5 Foot Length; 1/8 Inch Inner Diameter x 1/4 Inch Outer Diameter; Green Polyurethane


  • Constructed From Polyurethane
  • Superior Resistance To Kinking, Abrasion, Tearing, Oxidation And Chemical Damage
  • Very Flexible With Tight Bend Radius
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.