Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Clamp

  • Mfr # 210-2705

  • Zoro # G615657511


product price: $45.15
/ea

Key Features

Type
Band
Material
Stainless Steel
Inlet Diameter
4 in x 5 in
Finish
Polished
Color
Silver/ Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-2705
Zoro #
G615657511
UPC #
643380957047
Country of Origin
Mexico

Dimensions

Inlet Diameter
4 in x 5 in

Details

Type
Band
Material
Stainless Steel
Finish
Polished
Color
Silver/ Black
Grade
Standard Duty

Description

4 Inch x 5 Inch Diameter; Band Clamp; Oval Shape; Stainless Steel; Single; With High Temp Silicone Insulator


  • Constructed From Stainless Steel With High Temp Silicone Insulator
  • Premium Quality Universal Polished Stainless Steel Mounting Clamps Can Be Used On Almost Any Muffler Or Silencer Canister
  • They're Lined With A High-Temp Silicone Insulator For A Secure Fit
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.