Zoro Homepage

Exhaust Clamp

  • Mfr # 210-2706

  • Zoro # G615657603


product price: $41.55
/ea

Key Features

Color
Silver/ Black
Material
Stainless Steel
Inlet Diameter
3-1/2 in
Finish
Polished
Type
Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-2706
Zoro #
G615657603
UPC #
643380957054
Country of Origin
Mexico

Dimensions

Inlet Diameter
3-1/2 in

Details

Color
Silver/ Black
Material
Stainless Steel
Finish
Polished
Type
Band
Grade
Standard Duty

Description

3-1/2 Inch Diameter; Band Clamp; Round Shape; Stainless Steel; Single; With High Temp Silicone Insulator


  • Constructed From Stainless Steel With High Temp Silicone Insulator
  • Premium Quality Universal Polished Stainless Steel Mounting Clamps Can Be Used On Almost Any Muffler Or Silencer Canister
  • They're Lined With A High-Temp Silicone Insulator For A Secure Fit
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.