Zoro Homepage

Exhaust Muffler Packing

  • Mfr # 160-1110

  • Zoro # G415683680


product price: $20.49
/ea

Key Features

Height
1 in
Width
11 in
Length
16 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-1110
Zoro #
G415683680
UPC #
643380956286
Country of Origin
United States

Dimensions

Height
1 in
Width
11 in
Length
16 in

Details

Material
Fiberglass

Description

Use With 2-Stroke Mufflers To Control Sound And Oil Residue; 16 Inch Length x 11 Inch Width x 1 Inch Height; Low-Density Fiberglass


  • Works Best With 2 Stroke Mufflers To Control Sound And Oil Residue
  • Tune Your Exhaust For Performance And Sound
  • Designed Specifically For Powersport Applications
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.