Zoro Homepage

Exhaust Muffler Packing

  • Mfr # 160-1112

  • Zoro # G115683676


product price: $26.19
/ea

Key Features

Material
Fiberglass
Length
16 in
Width
11 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-1112
Zoro #
G115683676
UPC #
643380956293
Country of Origin
China

Dimensions

Length
16 in
Width
11 in
Height
1 in

Details

Material
Fiberglass

Description

Use With 4-Stroke Mufflers To Control Sound And Backpressure; 16 Inch Length x 11 Inch Width x 1 Inch Height; High-Density Fiberglass


  • High-Density Fiberglass Muffler Re-Pack, This Tight Weave High Density Muffler Packing Is Preferred By 4-Stroke Riders To Control Sound And Backpressure
  • For Street Or Off-Road Machines
  • Designed Specifically For Powersport Applications
  • Made In USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.