
Exhaust Spring
Mfr # 495-7002
Zoro # G415684205
product price: $9.25
/pk 2, $4.63/eaKey Features
Length
2-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
495-7002
Zoro #
G415684205
UPC #
643380960139
Country of Origin
United States
Dimensions
Length
2-3/4 in
Details
Material
Steel
Description
70 Millimeter Length; Zinc Plated Steel; With Swivel Hook; Set Of 2
- Constructed From Zinc Plated Steel
- Tempered Spring-Wire Exhaust Springs Use Economical One Piece Design
- Offer Exact OEM Style Replacement
- Ensures Precise Fit And Function
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.