Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Spring

  • Mfr # 495-7502

  • Zoro # G515684198


product price: $9.25
/pk 2, $4.63/ea

Key Features

Length
2.95 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
495-7502
Zoro #
G515684198
UPC #
643380960160
Country of Origin
United States

Dimensions

Length
2.95 in

Details

Material
Steel

Description

75 Millimeter Length; Zinc Plated Steel; With Swivel Hook; Set Of 2


  • Constructed From Zinc Plated Steel
  • Tempered Spring-Wire Exhaust Springs Use Economical One Piece Design
  • Offer Exact OEM Style Replacement
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.