Zoro Homepage

Exhaust System Repair Kit

  • Mfr # 402-1800

  • Zoro # G315836667


product price: $26.25
/pk 2, $13.13/ea

Key Features

Length
8 in
Type
Sealing Tape
Width
1 in
Used For
Seal Slip On Mufflers/ Muffler Canister And Fluid Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-1800
Zoro #
G315836667
UPC #
643380959768
Country of Origin
China

Dimensions

Length
8 in
Width
1 in

Details

Type
Sealing Tape
Used For
Seal Slip On Mufflers/ Muffler Canister And Fluid Connections

Description

Use To Seal Slip On Mufflers/ Muffler Canister And Fluid Connections; PTFE Sealing Tape; 1 Inch x 8 Inch x 0.02 Inch Thick; Withstands Up To 525 Degree Fahrenheit; With Adhesive Backed; Set Of 2


  • Thick PTFE Exhaust Sealing Tape With Adhesive
  • Use For Temperatures Up To 525 Degrees Fahrenheit
  • Great For Slip On Mufflers, Or To Seal Muffler Canister At Time Of Re-Packing
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.