Zoro Homepage

Exhaust System Repair Kit

  • Mfr # 402-1888

  • Zoro # G015657692


product price: $24.15
/ea

Key Features

Width
1 in
Type
Sealing Tape
Length
8 in
Used For
Seal Joint Leaks In Exhaust System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-1888
Zoro #
G015657692
UPC #
643380959775
Country of Origin
China

Dimensions

Width
1 in
Length
8 in

Details

Type
Sealing Tape
Used For
Seal Joint Leaks In Exhaust System

Description

Used To Seal Joint Leaks In Exhaust System; High Temp Silica Tape; 1 Inch x 8 Inch x 0.03 Inch Thick; Withstands Up To 1800 Degree Fahrenheit; With Adhesive Backed; Set Of 2


  • Thick PTFE Exhaust Sealing Tape With Adhesive
  • Use For Temperatures Up To 525 Degrees Fahrenheit
  • Great For Slip On Mufflers, Or To Seal Muffler Canister At Time Of Re-Packing
  • Ensures Precise Fit And Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.