Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust System Wrap

  • Mfr # 500-2000

  • Zoro # G515657765


product price: $67.45
/ea

Key Features

Length
50 ft
Material
Fiberglass
Color
Tan
Mounting Style
Roll
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-2000
Zoro #
G515657765
UPC #
643380960481
Country of Origin
China

Dimensions

Length
50 ft
Width
2 in

Details

Material
Fiberglass
Color
Tan
Mounting Style
Roll
Temperature Rating
1200° Fahrenheit Direct Heat

Description

50 Foot Length; 2 Inch Width; Tan; Fiberglass; Withstands 1200 Degree Fahrenheit Direct Heat


  • Fiberglass Tape Insulates Exhaust Pipes And Maintains Higher Temperature Inside The Pipes
  • Allowing For Complete Fuel Burn And Better Performance
  • Help Seal It From The Elements Use Helix Very-High Temperature Exhaust System Paint
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.