Zoro Homepage

Exhaust System Wrap

  • Mfr # 504-1000

  • Zoro # G215657676


product price: $62.79
/ea

Key Features

Color
Basalt/ Bronze
Width
1 in
Material
Fiberglass
Length
50 ft
Mounting Style
Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504-1000
Zoro #
G215657676
UPC #
643380960559
Country of Origin
China

Dimensions

Width
1 in
Length
50 ft

Details

Color
Basalt/ Bronze
Material
Fiberglass
Mounting Style
Roll
Temperature Rating
1200° Fahrenheit Direct Heat

Description

50 Foot Length; 1 Inch Width; Basalt/ Bronze; Fiberglass; Withstands 1200 Degree Fahrenheit Direct Heat


  • Fiberglass Tape Insulates Exhaust Pipes And Maintains Higher Temperature Inside The Pipes
  • Allowing For Complete Fuel Burn And Better Performance
  • Help Seal It From The Elements Use Helix Very-High Temperature Exhaust System Paint
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.