Zoro Homepage

Exhaust System Wrap

  • Mfr # 525-2004

  • Zoro # G515657550


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Includes
Locking Ties
Mounting Style
Roll
Color
Tan
Material
Fiberglass
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525-2004
Zoro #
G515657550
UPC #
643380961839
Country of Origin
China

Dimensions

Length
25 ft
Width
2 in

Details

Includes
Locking Ties
Mounting Style
Roll
Color
Tan
Material
Fiberglass
Temperature Rating
1200° Fahrenheit Direct Heat

Description

25 Foot Length; 2 Inch Width; Tan; Fiberglass; Withstands 1200 Degree Fahrenheit Direct Heat; With Four Stainless Steel Ties


  • Fiberglass Tape Insulates Exhaust Pipes And Maintains Higher Temperature Inside The Pipes
  • Allowing For Complete Fuel Burn And Better Performance
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.