Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust System Wrap

  • Mfr # 527-2000

  • Zoro # G015657784


product price: $55.69
/ea

Key Features

Material
Fiberglass
Mounting Style
Roll
Color
Basalt/ Bronze
Length
25 ft
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527-2000
Zoro #
G015657784
UPC #
643380961891
Country of Origin
China

Dimensions

Length
25 ft
Width
2 in

Details

Material
Fiberglass
Mounting Style
Roll
Color
Basalt/ Bronze
Temperature Rating
1200° Fahrenheit Direct Heat

Description

25 Foot Length; 2 Inch Width; Basalt/ Bronze; Fiberglass; Withstands 1200 Degree Fahrenheit Direct Heat


  • Fiberglass Tape Insulates Exhaust Pipes And Maintains Higher Temperature Inside The Pipes
  • Allowing For Complete Fuel Burn And Better Performance
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.