Fuel Filter, 1/4In 6mm 90 Deg, Conical, Lg Diam, Clear W/ Nylon Mesh Screen

  • Mfr # 118-9046

  • Zoro # G215683675


product price:  $11.39
/ea

Key Features

Micron Rating
150 Micron
Color
Clear
Diameter
1.2 in
Height
1.48 in
Type
Complete Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-9046
Zoro #
G215683675
UPC #
736373986701
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.2 in
Height
1.48 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Micron Rating
150 Micron
Color
Clear
Item
Fuel Filter
Type
Complete Assembly
Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Nylon Mesh
Inlet Connection Type
Tube End
Outlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; 90 Degree Large Diameter Conical Shape; 150 Micron Nylon Mesh Screen Element; Clear Housing; 560 To 570 Milliliter Per Minute Flow Rate; Single


  • Large Diameter Cone-Shaped Fuel Filter For Use With 1/4 Inch ID Fuel Line
  • Clear Housing With Nylon Mesh Screen
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.