Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 1/4In 6mm, Conical, Small Diameter, White W/ Nylon Mesh Screen

  • Mfr # 118-9031

  • Zoro # G615683664


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Nylon Mesh
Micron Rating
150 Micron
Color
Clear
Diameter
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9031
Zoro #
G615683664
UPC #
736373986664
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.79 in
Height
1-1/4 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Fuel Type
Alcohol/ Diesel/ Gasoline
Material
Nylon Mesh
Micron Rating
150 Micron
Color
Clear
Item
Fuel Filter
Type
Complete Assembly
Location
In-Line
Outlet Connection Type
Tube End
Inlet Connection Type
Tube End

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Small Diameter Conical Shape; 150 Micron Nylon Mesh Screen Element; White Housing; 700 To 710 Milliliter Per Minute Flow Rate; Single


  • Filter Material Comprised Of Nylon Mesh Screen
  • Small Diameter, White Cone-Shaped Fuel Filter For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Easy To Install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.