Fuel Filter, 1/4In 6mm, Large Cylinder, Clear, Metal, Pleated Paper Filter

  • Mfr # 118-9305

  • Zoro # G315683674


product price:  $14.25
/ea

Key Features

Fuel Type
Diesel, Gasoline, Alcohol
Type
Complete Assembly
Micron Rating
70 Micron
Color
Clear
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118-9305
Zoro #
G315683674
UPC #
643380960580
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.4 in
Diameter
1.45 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Fuel Type
Diesel, Gasoline, Alcohol
Type
Complete Assembly
Micron Rating
70 Micron
Color
Clear
Item
Fuel Filter
Material
Paper
Location
In-Line
Outlet Connection Type
Tube End
Inlet Connection Type
Tube End

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Large Cylinder Shape; 70 Micron Pleated Paper Element; Clear Housing; 470 To 480 Milliliter Per Minute Flow Rate; Single


  • Clear Cylindrical Fuel Filter With Pleated Paper Screen And Metal End Cap
  • For Use With 1/4 Inch ID Fuel Line
  • Offer Exact OEM Style Replacement
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.